Condenser Fan Motor, 1/3 hp

  • Mfr # 3M217BG

  • Zoro # G2677297


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M217BG
Zoro #
G2677297
UPC #
190735291511
Country of Origin
Multiple

Dimensions

Overall Length
11 11/16 in
Shaft Length
6 in
Length Less Shaft
5 5/8 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Stud Size
8-32 UNF-2A x 1 in (Shaft End)
Bolt Circle Dia.
5 1/8 in
Lead Length
30 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Nominal Efficiency
71.2 %
Motor Thermal Protection
Auto
Motor Sub Application
Condenser Fan
Full Load Amps
2.3 A
Ins. Class
B
Motor Shaft Design
Double-Flat
Item
Condenser Fan Motor
Max. Ambient Temp.
60 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1
Motor Bearings
Ball
Hz
60 Hz
Features
Reversing Plug, Totally Enclosed Shaft Endshield and Shell
Includes
Capacitor
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Application
HVAC/R
Application
Condenser Fan
Capacitor Required
Included
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Duty
Continuous
Nameplate RPM
1,075
Standards
CSA Certified (258501), UL Recognized (E37403)
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 2.3 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal/Vertical Shaft Up, Shaft Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.