General Purpose Hand Truck, 48 In. H

  • Mfr # HMK511AA2--------V

  • Zoro # G2678067


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMK511AA2--------V
Zoro #
G2678067
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
18 1/2 in
Wheel Diameter
8 in
Overall Depth
19 1/2 in
Wheel Width
2 1/2 in
Noseplate Depth
7 1/2 in
Noseplate Width
14 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/2 in
Axle-Mounted Wheel Width
2 1/2 in
Axle Dia.
5/8 in
Maximum Stack Height
40 in
Nose Plate WxD
14 in x 7 1/2 in
Handle Height
48 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate Thickness
5/16 in
Overall HxWxD
48 in x 18 1/2 in x 16 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
No
Wheel Bearings
Sealed
Finish
Aluminum
Hand Truck Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Weight
28 lb
Features
Protection Sleeve
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Axle-Mounted Wheels
No
Frame Type
Rounded Back
Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Flat-Free
For Surface Type
Any surface
Frame Material
Aluminum
Caster/Wheel Mounting Location
2-Wheel
Includes Foot Assist
Without Foot Assist
Nose Plate Profile
Beveled
Nose Plate Type
Open Straight
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Hub Position
Offset
Nose Plate Material
Aluminum
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Wheel Fenders
Without Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff

Description

Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 19 1/2 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.