316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L

  • Mfr # S60200HC15

  • Zoro # G2679507


product price:  $2.65
/ea
Sold in multiples of 100 for $265.00

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S60200HC15
Zoro #
G2679507
UPC #
847656005412
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
1/2 in
Flange Dia.
1/4 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Proof Load
65,000 psi
Temp. Range
-250 Degrees to 1700 Degrees F
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Maximum Temperature
1,700 Degrees F
Minimum Temperature
-250 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Flange Dia. 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.