316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L

  • Mfr # S60200HC10

  • Zoro # G2679525


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S60200HC10
Zoro #
G2679525
UPC #
847656005399
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
1/2 in
Head Height
5/32 in
Flange Dia.
1/4 in
Min. Thread Length
3/4 in
Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Temp. Range
-250 Degrees to 1700 Degrees F
Proof Load
65,000 psi
Rockwell Hardness
HRB95
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-250 Degrees F
Globally Sourced
Globally Sourced
Thread Fit
2A
Maximum Temperature
1,700 Degrees F
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Flange Dia. 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.