Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish

  • Mfr # S60200FW12

  • Zoro # G2679601


product price:  $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
1-1/4 in
Minimum Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60200FW12
Zoro #
G2679601
UPC #
847656006440
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/4 in
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Inside Diameter
0.250 in
Conduit Size
1/4" to 1-1/4"

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Color
Silver
For Use With
Screws and Studs
Type
Flat Washer
Thickness Tolerance
+/-0.002 in
Dimensional Standards
UL Standard
Material Grade/Class
316
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Material Quality Standards
ASTM
Washer Standards
UL Standard

Description

Fender Washer, Flat Washer Type Oversized, Dimensional Standards UL Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.25 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards ASTM, Pack Size Small Pack, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.