CAD Drawings

Download CAD Files

Flat Washer, Stainless Steel, Plain, Silver

  • Mfr # S60200WA00

  • Zoro # G2679671

CAD Available

product price:  $0.25
/ea
Sold in multiples of 25 for $6.25

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S60200WA00
Zoro #
G2679671
UPC #
847656005450
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.045 in
Maximum Thickness
0.045 in
Inside Diameter
0.25 in
Conduit Size
1/4"

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
UL Standard
System of Measurement
Inch
Application
General Purpose
Color
Silver
Thickness Tolerance
+/-0.002 in
Type
Flat Washer
Material Grade/Class
316
For Use With
Screws and Studs
Pack Size
Small Pack
Material Quality Standards
ASTM
Dimensional Standards
UL Standard
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards UL Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.25 in, Outside Diameter 5/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.045 in, Color Silver, Material Quality Standards ASTM, Pack Size Small Pack, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.