Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 008041

  • Zoro # G2681165


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
For Use With
Dayton Solenoid Coils
Safe Working Water Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008041
Zoro #
G2681165
UPC #
190735278475
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
2 7/8 in
Nominal Pipe Size
1/4 in
Orifice Diameter
1/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
For Use With
Dayton Solenoid Coils
Safe Working Water Pressure
500 psi
Airflow
Up to 29.4 scfm
Operation Type
Direct Acting
Item
Solenoid Valve Less Coil
Flow Range
0.70 to 3.1 gpm
Body Material
Stainless steel
Seal Material
NBR
Standards
UL Listed
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Coefficient of Volume (Cv)
0.7
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Valve Body Style
Straight
Environmental Rating
Corrosive, Indoor, Outdoor
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Air/Inert Gas - Maximum
20 psi
Mounting Orientation
Horizontal or Vertical
Thread Type
NPT
Airflow - Maximum
29.4 scfm
Operating Pressure Differential Water - Maximum
20 psi
Operating Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Outlet Connection Type
NPT
For Media
Air, Light Oil, Steam, Water
Inlet Connection Type
NPT
Operating Pressure Differential Light Oil - Maximum
20 psi
Valve Ways
2-Way
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential - Maximum
20 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 20 psi, Operating Pressure Differential Water - Maximum 20 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.