Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020SD-15

  • Zoro # G2682486


product price:  $7,867.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020SD-15
Zoro #
G2682486
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Housing Width
11 11/16 in
Housing Length
30 3/16 in
Body Width
11 11/16 in
Body Length
30 3/16 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
23 3/16 in
Controller Cord Length
11 ft
Lifting Hook Opening Width
1 19/32 in
Mfr. Warranty Length
1 yr
Body Depth
9 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 3/16 in
Motor HP
4.7 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Brake
DC Current
Number of Speeds
2
Item
Electric Chain Hoist
Reeving
1
Amps @ Low Volts
8.3 A
Finish
Electrostatic Enamel
Classification
H4
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Clutch
Friction
Thermal Protection
Included
Control
110V Push Button Control Pendant
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Minimum Lift Speed
4.5 fpm
Starts and Stops per Hour
120, 240
Body Material
Aluminum
Body Finish
Enamel
Maximum Lift Speed
28 fpm
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Maximum Lifting Capacity
4,000 lb
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Hoist IP Rating
IP55
Brake Type
DC Current
Current at Min. Voltage
17.3 A
Clutch Type
Friction Clutch
Number of Load Chains
1
Current at Max. Voltage
8.3 A
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Includes Brake
Brake Included
Chain Grade
Grade 80
Chain Material
Alloy Steel
Headroom
23 3/16 in
Pendant IP Rating
IP65
Number of Reeves
1
Includes Clutch
Clutch Included
Programmable
Programmable by VFD
Duty Classification
H4
Motor Horsepower
4 3/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 23 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.