Wedge Lock Washer, For Screw Size #5 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # 1069

  • Zoro # G2686004


product price:  $350.99
/pk 200, $1.75/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1069
Zoro #
G2686004
UPC #
094709245947
Country of Origin
Sweden

Dimensions

For Screw Size
#5
Outside Diameter
0.28 in
Minimum Thickness
0.09 in
Maximum Thickness
0.09 in
Inside Diameter
0.13 in
Assembly Thickness
3/32 in
Minimum Inside Diameter
9/64 in
Outside Diameter - Minimum
9/32 in
Inside Diameter - Maximum
1/8 in
Outside Diameter - Maximum
9/32 in

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Inch
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.01 in
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.01 in
Bolt Compatibility
316
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes #5, Inside Dia. 0.130", Outside Dia. 0.280", Thickness 0.090", Thickness Tolerance +/- 0.01", Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.