This item is Discontinued.

Chloride LED Exam Room In Use Sign, 8" Height, 3-1/4" Width AMS-277-DS-ERIU-SMB

LED Exam Room In Use Sign, 8" Height, 3-1/4" Width (Discontinued)

  • Mfr # AMS-277-DS-ERIU-SMB
  • Zoro # G2686455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS-277-DS-ERIU-SMB
Zoro #
G2686455
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3 1/4 in
Height
8 in
Length
11 in

Details

Item
LED Exam Room In Use Sign
Includes
Side Mount Bracket, Housing, Message Panel, Face Panel, and Back Plate
Material
Aluminum
Rated Life
50,000 hr
Warranty
5 yr
Watts
9
Standards
UL and cUL Listed for Wet Locations
Legend/Background Color
Red/Black
Voltage
277

Description

LED Exam Room In Use Sign, Voltage 277, Watts 9, Length 11 in, Width 3 1/4 in, Height 8 in, Legend/Background Color Red/Black, Material Aluminum, Rated Life 50,000 hr, Standards UL and cUL Listed for Wet Locations, Includes Side Mount Bracket, Housing, Message Panel, Face Panel, and Back Plate, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.