1/4" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 461-060BSNP

  • Zoro # G2691132


product price:  $9.69
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461-060BSNP
Zoro #
G2691132
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
6 in
Outside Dia.
9/16 in
Pipe Size (Nominal)
1/4"
Pipe Size (Fittings)
1/4"
Overall Length
6 in
Thread Size
18"
Wall Thickness
0.082 in
Outside Diameter
9/16 in
Nominal Pipe Size
1/4 in
Inside Diameter
1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MBSPT x MNPT
Item
Red Brass Pipe Nipple
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM B43, ASTM B687, BS 21, NSF 372
Temp. Range
-20 to 450 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Red Brass
Pipe Fitting Connection Type
MBSPT x MNPT
Pressure (PSI)
282
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Red Brass
Material Grade
ASTM B43
Side A Thread Type
BSPT
Schedule
Schedule 40
Side B Gender
Male
Metal Pipe Construction
Seamless
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Gravity Flow
No
Fitting Compatibility
Class 150
Side A Gender
Male
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
201 psi @ 450 Degrees F
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
282 psi @ 450 Degrees F
Side B Connection Type
Threaded

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 282 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.