1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNA21

  • Zoro # G2693896


product price:  $20.89
/ea

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNA21
Zoro #
G2693896
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
3 ft
Pipe Size (Fittings)
1/8"
Wall Thickness
0.068 in
Inside Dia.
17/64 in
Outside Dia.
13/32 in
Pipe Size (Nominal)
1/8"
Inside Diameter
1/4 in
Overall Length
3 ft
Nominal Pipe Size
1/8 in
Outside Diameter
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Max. Pressure
3010 psi @ 650 Degrees F
Thread Type
NPT
Item
Pipe
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
3010 psi @ 650 Degrees F
Material Grade
304
Maximum Operating Temperature
650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Material
Stainless Steel
Gravity Flow
No
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Side A Gender
Male
Side B Gender
Male
Side A Connection Type
Threaded

Description

Pipe, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3,010 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.