Aluminum Rectangular Tube, Aluminum, 6063 Alloy Type, 3 ft L.

  • Mfr # T63R1.75X4X.125-36

  • Zoro # G2695603


product price:  $40.19
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Alloy Type
6063
Finish
Mill
Outside Rectangle Size
1-3/4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T63R1.75X4X.125-36
Zoro #
G2695603
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft
Wall Thickness
0.125 in
Outside Rectangle Size
1-3/4 in x 4 in
Inside Rectangle Size
1-1/2 in x 3-3/4 in
Length Tolerance
+/-2 in
Inside Height
1 1/2 in
Overall Length
36 in
Outside Width
4 in
Inside Width
3 3/4 in
Outside Height
1 3/4 in

Details

Material
Aluminum
Alloy Type
6063
Finish
Mill
Standards
AMS QQ-A-200/9
Temper
T52
Outside Tolerance
Standard
Typical Hardness
60
Tensile Strength
27,000 psi
Wall Thickness Tolerance
+/-0.015 in
Item
Aluminum Rectangular Tube
Typical Yield Strength
21,000 psi
Hardness Scale
BHN
Fabrication
Extruded
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Rockwell Hardness
B60
Yield Strength
21,000 psi
Brinell Hardness
60 BHN
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Shape
Rectangular
Material Grade
6063
Mechanical Finish
Mill
Inside Corner Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Outside Corner Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rectangular Tube, Aluminum, 6063, T52, Rectangular, 36 in Overall Length, 3 3/4 in Inside Width, 1 1/2 in Inside Height, 4 in Outside Width, 1 3/4 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, B60 Rockwell Hardness

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.