Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8210G094

  • Zoro # G2703775


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G094
Zoro #
G2703775
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-15/16 in
Center Line Pipe Center Size
3-3/8 in
Overall Width
2-5/16 in
Overall Length
2-3/4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Coil Insulation Class
F
IP Rating
IP66
Standards
UL Listed
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Minimum
14 Degrees F
Coefficient of Volume (Cv)
4
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Valve Positions
2-Position
Frequency
50 Hz, 60 Hz
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Wattage
10.1 W
Mounting Orientation
Vertical
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO 8210G094 is a pilot-operated, 2-way/2-position solenoid valve designed for controlling the flow of air, inert gases, and water. It features a normally closed valve starting configuration and is constructed with a brass valve body. This valve supports a nominal pipe size of 1/2 inch and utilizes NPTF threaded inlet and outlet connections. It operates within an ambient temperature range of 14 to 140 degrees Fahrenheit and can handle fluid temperatures up to 180°F. Operating ranges: ambient temperature 14–140 °F; fluid temperature up to 180 °F; maximum differential pressure 150 psi; suitable for indoor/outdoor use per IP66 protection.

Key Features:

  • Valve Type: High Flow, pilot operated
  • Orifice Diameter: 5/8 in
  • Maximum Operating Pressure Differential: 150 psi (Air/Inert Gas, Water)
  • Minimum Operating Pressure Differential: 0 psi (Air/Inert Gas, Water)
  • Electrical Voltage: 24V DC
  • Wattage: 10.1 W
  • Coil Included: Yes, with Class F insulation and watertight enclosure (without junction box)
  • Electrical Connection: 1/2 in Conduit Hub
  • Seal Material: NBR (Buna-N)
  • Mounting Orientation: Vertical
  • Valve Dimensions: 3-15/16 in height, 2-3/4 in length, 2-5/16 in width
  • Response Time: 1 sec
  • Environmental Ratings: Indoor and Outdoor use with IP66 protection
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.