Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Red, High Strength, 50ml Bottle 27250

Threadlocker, Red, High Strength, 50ml Bottle (Discontinued)

  • Mfr # 27250
  • Zoro # G2705866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27250
Zoro #
G2705866
UPC #
686226272508
Country of Origin
Unknown

Dimensions

Size
50ml
For Fastener Dia.
3/8 to 1-1/2"

Details

Item
Threadlocker
Threadlocker Color
Red
Threadlocker Container
Bottle
Color
Red
Threadlocker Strength
High
Container Type
Bottle
Begins to Harden
Not Specified
Application
For Fasteners 3/8" To 1"
Removable With
Heat and Hand Tools
Specific Gravity
1.11
Viscosity
10,000
Threadlocker Disassembly
Permanent
Full Cure
Not Specified
Threadlocker Classification
Threadlocker

Description

Threadlocker, Color Red, Container Type Bottle

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.