Equipment Roller Kit, Swivel, 8,000 lb. Cap

  • Mfr # KNRS-4-4S

  • Zoro # G2708492


product price:  $1,659.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
34 3/4 in
Overall Width
4 1/8 in
Color
Black, Green
Load Capacity
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNRS-4-4S
Zoro #
G2708492
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
34 3/4 in
Overall Width
4 1/8 in
Handle Length
28 1/4 in
Roller Dia.
1 in
Overall LxWxH
6 1/2 in x 4 1/8 in x 4 in
Top Plate LxW
4 in x 2 1/2 in
Roller Width
2 1/2 in
Top Plate Thickness
1/4 in
Top Plate Width
2 1/2 in
Top Plate Length
4 in

Details

Color
Black, Green
Load Capacity
8,000 lb
Item
Machine Roller Kit
Number of Rollers
4
Includes
(2) Handles, (4) 2000 lb Capacity Rollers
Roller Type
Swivel
Roller Material
Nylon
Frame Material
Steel
Top Plate Surface
Rubber Padded
Weight
69 lb
Top Plate Type
Swivel with Lock
For Movement Type
Turn/Swivel
For Surface Type
Any Surface
Caster/Roller Configuration
(4) Rollers
Number of Decks
1
Roller Tread Material
Nylon
Non-Marking Rollers
Yes
Assembled
Yes

Description

Machine Roller Kit, Load Capacity 8,000 lb, Deck Length 6 1/2 in, Deck Width 2 1/2 in, Deck Height 3 15/16 in, For Surface Type Any Surface, For Movement Type Turn/Swivel, Top Plate Length 4 in, Top Plate Width 2 1/2 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Overall Length 34 3/4 in, Overall Width 4 1/8 in, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.