3/4" NOM C Copper Tee

  • Mfr # 611 3/4

  • Zoro # G2710005


product price:  $4.99
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi @ 100 Degrees F
Standards
ASME B16.22, ASTM B75, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
611 3/4
Zoro #
G2710005
UPC #
039923327680
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side C Copper Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in

Details

Fitting Connection Type
C x C x C
Max. Pressure
582 psi @ 100 Degrees F
Item
Tee
Standards
ASME B16.22, ASTM B75, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x C
Tube Fitting Material
Wrot Copper
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Wrot Copper
Resistance Properties
Dezincification-Resistant
Maximum Operating Pressure
582 psi @ 100 Degrees F
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Application
Potable Water
Fitting Side C Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Fitting Material
Wrot Copper
Fitting Shape
Tee
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
582 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
Cup
For Media Type
Potable Water
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.