Ceramic Fuse, MDA (TCA) Series, Time-Delay, 15A, 250V AC

  • Mfr # 60707

  • Zoro # G2714150


product price:  $10.65
/ea

Key Features

Series
MDA (TCA)
Speed
Time-Delay
AC Voltage Rating
250V AC
Body Style
Cylindrical
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60707
Zoro #
G2714150
UPC #
740265607070
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDA (TCA)
Speed
Time-Delay
Amps
15A
AC Voltage Rating
250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Description

A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents, but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.


  • • MDA Time Delay Ceramic Fuse
  • • 1/4 inch diameter x 1-1/4 inch length
  • • 15 Amp, 250 Volt
  • • Small dimension fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.