3 in FNPT 316L Stainless Steel Threaded Cap, Class 150, Schedule 40

  • Mfr # 60RDC111N030

  • Zoro # G2714153


product price:  $65.49
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RDC111N030
Zoro #
G2714153
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
47.5 mm
Nominal Pipe Size
3 in
Outside Diameter
3 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Pressure
300 psi
Standards
ASTM A351
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Pipe Threading
8
Magnetic
No
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316L
Class
Class 150
For Pipe Schedule
40

Description

The ZORO SELECT 60RDC111N030 is a stainless steel pipe cap designed to close and seal the end of a 3-inch pipe. Constructed from 316L stainless steel, this fitting is intended for use with Schedule 40 pipes and features an FNPT threaded connection with an 8 TPI specification on its side A thread. It is rated for an maximum operating pressure of 300 psi at specified conditions, and is rated for use within a temperature range of -20 to 350 degrees Fahrenheit. This cap is used to stop flow and protect pipe interiors, and is intended for line termination and protection of pipe interiors.

Key Features:

  • Material Grade: 316L stainless steel providing corrosion resistance.
  • Nominal Pipe Size: 3 inches to match standard pipe dimensions.
  • Connection Type: FNPT threaded connection with 8 threads per inch.
  • Pressure Rating: rated for an maximum operating pressure of 300 psi at specified conditions.
  • Temperature Range: rated for use within the specified temperature range.
  • Outside Diameter: 3 inches, compatible with standard pipe dimensions.
  • Overall Length: 47.5 mm.
  • Does not include pre-applied thread sealant or additional sealing components.
  • Complies with ANSI B1.20.1 standards for threaded pipe fittings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.