
Safety Relief Valve, 2 In, 30 psi, Bronze
Mfr # 1060805
Zoro # G2715711
product price: $725.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1060805
Zoro #
G2715711
UPC #
670750879470
Country of Origin
United States
Dimensions
Inlet Size
2"
Outlet Size
2"
Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in
Description
Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 30 psig, Pressure Range 15 to 160 psi, 5,193,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.