Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.1875 in Thick, 7/8 in Arbor Hole Size
Mfr # 20050
Zoro # G2717036
product price:Â $3.29
/ea
Sold in multiples of 25 for $82.25
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.1875 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20050
Zoro #
G2717036
UPC #
699053200507
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
0.1875 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24N
Maximum Operating Speed
13,300 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.1875 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A24N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.