Depressed Center Grinding Wheel, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, 24 Grit
Mfr # 22603
Zoro # G2717088
product price:Â $12.35
/ea
Sold in multiples of 25 for $308.75
Key Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22603
Zoro #
G2717088
UPC #
699053226033
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
Z-Tech Z24R
Maximum Operating Speed
10,200 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Masonry, Plastic, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Masonry, Plastic, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Masonry, Plastic, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech Z24R, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.