Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 1WE13

  • Zoro # G2717242


product price:  $18.39
/pk 100, $0.18/ea

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1WE13
Zoro #
G2717242
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1-1/2 in
Drive Size
#3
Head Height
0.203 in
Head Dia.
0.412 in
For Maximum Material Thickness
1/4 in
Head Width
0.412 in
Thread Size
#12
Maximum Head Height
13/64 in
Maximum Head Width
13/32 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Head Angle (Deg.)
82
Pack Size
Small
Point Type
A
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.4, SAE J933
Material Quality Standards
SAE J933
Type
Sheet Metal Screw
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #12, Fastener Length 1 1/2 in, Head Width 0.412 in, Head Height 0.203 in, Drive Size #3, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Maximum Head Width 13/32 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.