Shop W & E SALES CO
See all product information
Create Account
Sheet Metal Screw, M4.2 x 13 mm, Hex Head
- Mfr # WE2847
- Zoro # G402139343
product price:Â
$
8.19
/ea
Key Features
Hex Head
System of Measurement
Metric
Screw Size
M4.2
Fastener Length
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE2847
- Zoro #
- G402139343
- UPC #
- 100934284702
- Country of Origin
- China
- System of Measurement
- Metric
- Head Type
- Hex
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- M4.2
- Fastener Length
- 13 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.