Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1532-RD_14X10

  • Zoro # G2720195


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1532-RD_14X10
Zoro #
G2720195
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Language
English
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Subject Matter
Microwave Hazard
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Properties
Flexible
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.