Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464X16

  • Mfr # 464X16

  • Zoro # G5251318


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464X16
Zoro #
G5251318
UPC #
00194484004743
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Background Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Chemical Goggles Required In This Area
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.