316 Stainless Steel Coupling, Class 3000, 1/8 in FNPT Female Threaded

  • Mfr # 2TY80

  • Zoro # G2721196


product price:  $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TY80
Zoro #
G2721196
UPC #
190735927830
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
27
Fitting Side B Pipe Threading
27
Includes Seal
No
Class
Class 3000
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

The ZORO SELECT - 2TY80 is a 1/8-inch stainless steel coupling made of 316 stainless steel. It is designed to connect two pipes or tubes in a straight line for fluid transfer, subject to proper installation and operating conditions. It features female National Pipe Tapered Thread (FNPT) connections with 27 TPI, conforming to the NPT standard. The product's pressure ratings are based on specified standards and conditions; actual performance may vary depending on installation and operating conditions. The coupling is rated as Class 3000 according to industry standards; maximum rated pressure at specified temperature is 3000 psi. The material and threads conform to ASTM-A-182 and ANSI/ASME B1.20.1 standards, meeting ASME B16.11 specifications.

Key Features:

  • Material: 316 stainless steel
  • Size: 1/8 inch nominal pipe size on both ends
  • Connection: Female NPT threaded on both Side A and Side B, each with 27 threads per inch
  • Pressure Rating: Class 3000, with a maximum pressure of 3000 psi @ 100°F and steam pressure rating of 2500 psi @ 350°F
  • Standards: Material meets ASTM-A-182; threads conform to ANSI/ASME B1.20.1; compliant with ASME B16.11
  • Does not include pre-applied thread sealant or sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.