Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Anti Seize, Moly Dry Film, 12 oz, Aerosol 39895

Anti Seize, Moly Dry Film, 12 oz, Aerosol (Discontinued)

  • Mfr # 39895
  • Zoro # G2722431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39895
Zoro #
G2722431
UPC #
079340398955
Country of Origin
Unknown

Dimensions

Container Size
12 oz.

Details

Anti-Seize Type
General Purpose Anti-Seize
Max. Operating Temp.
750 Degrees F
Min. Operating Temp.
-20 Degrees F
NSF Rating
Not Rated
Lubricant Additives
Molybdenum
Physical Form
Aerosol
Application
Sliding Surfaces and Slow-moving Parts, Protect Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Flash Point
-44
Net Weight
12 oz.
Lubricant NSF Rating
Not Rated
Color
Black
Series
8017
Container Type
Spray Can
Item
Antiseize Compound
VOC Content
49.72%
Specific Gravity
0.72
Chemical Base
Molybdenum

Description

General Purpose Anti-Seize, 12 oz, Aerosol, 8017, -20 Degrees F, 750 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.