Equipment Roller, Fixed, 4,400 lb. Cap

  • Mfr # 2MPR5

  • Zoro # G2725861


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
Overall Length
13 in
Overall Width
8 3/4 in
Color
Red
Load Capacity
4,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MPR5
Zoro #
G2725861
UPC #
190735226612
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Length
13 in
Overall Width
8 3/4 in
Roller Length
1 3/8 in
Roller Dia.
4 in
Top Plate Length
13 in
Top Plate LxW
13 in x 8 3/4 in
Caster Wheel Width
1 3/8 in
Overall LxWxH
13 in x 8 3/4 in x 4 3/4 in
Deck LxWxH
13 in x 8 3/4 in x 4 3/4 in
Roller Width
1 3/8 in
Deck Height
4 3/4 in
Top Plate Thickness
3/16 in
Top Plate Width
8 3/4 in
Deck Length
13 in
Axle Dia.
5/8 in
Caster Mounting Height
4 1/4 in
Deck Width
8 3/4 in
Width Across Deck
8 3/4 in

Details

Color
Red
Load Capacity
4,400 lb
Item
Machine Roller
Number of Rollers
8
Roller Type
Rigid
Frame Material
Steel
Roller Material
Nylon
Weight
20 lb
Non-Marking Rollers
Yes
Caster Wheel/Tread Material
Nylon
Caster/Roller Mounting Location
Standard
Caster/Roller Configuration
(8) Rollers
Top Plate Surface
Rubber Padded
Caster Frame Material
Steel
For Movement Type
Straight/Rigid
Roller Bearing Type
Ball Bearing
Number of Decks
1
Non-Marking Casters/Wheels
Yes
Assembled
No
Roller Tread Material
Nylon
Frame Finish
Powder Coated
Top Plate Type
Fixed

Description

Machine Roller, Load Capacity 4,400 lb, Deck Length 13 in, Deck Width 8 3/4 in, Deck Height 4 3/4 in, For Movement Type Straight/Rigid, Top Plate Length 13 in, Top Plate Width 8 3/4 in, Top Plate Surface Rubber Padded, Top Plate Type Fixed, Width Across Deck 8 3/4 in, Caster/Roller Configuration (8) Rollers, Frame Material Steel, Number of Decks 1, Frame Finish Powder Coated, Overall Length 13 in, Overall Width 8 3/4 in, Overall Height 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.