Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Marker, Fine Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK

  • Mfr # 63720

  • Zoro # G2727347


product price: $19.59
/pk 6, $3.27/ea

Key Features

Color
Black, Blue, Green, Red, White, Yellow
Tip Material
Felt
Marking Tip Shape
Bullet
Tip Size
Fine
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63720
Zoro #
G2727347
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tip Size
Fine
Tip Size Group
Fine

Details

Color
Black, Blue, Green, Red, White, Yellow
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
ASTM D-4236
Marking Tool Product Group
Paint Markers
Actuation Type
Valve
Features
Permanent Ink
Series
uni(R) Paint PX-21
Marker Tip
Fine
Marker Ink Color
Assorted
Removal Method
Solvent
Compatible Surfaces
Concrete, Glass, Metal, Plastic, Rubber, Wood
Specialty Environment or Surface Conditions
Low VOC
Pigment Permanence
Permanent
Paint Marker Format
Marker
Pigment Material
Paint
Marker Cap
Capped
Marker Set Ink Colors
Black, Blue, Green, Red, White, Yellow
Color Family
Blacks, Blues, Greens, Reds, Whites, Yellows
Irradiated
Non-Irradiated
Number of Markers
6
Cleanroom Standard
Not Cleanroom Certified

Description

Paint Marker, Assorted, Black, Blue, Green, Red, White, Yellow, Marker Tip Fine, Marker Cap Capped, Standards ASTM D-4236, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.