Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE12

  • Zoro # G2728932


product price:  $2,531.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AE12
Zoro #
G2728932
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension F
7 1/2 in
Dimension D (In.)
38
Dimension F (In.)
7-1/2
Dimension B (In.)
68
Dimension C
60 in
Height (In.)
38
Bearing Size (In.)
1 in
Dimension E
22 in
Dimension D
38 in
Dimension E (In.)
22
Propeller Dia. (In.)
36
Dimension C (In.)
60
Dimension B
68 in
Dimension A
40 1/2 in
Shaft Dia. (In.)
1 in
Max. Depth (In.)
60 in
Width (In.)
68
Dimension A (In.)
40-1/2
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Hood Height
16 in
Housing Width
40.5 in
Overall Width
68 in
Base Length
40 1/2 in
Propeller Shaft Diameter
1 in
Base Width
40 1/2 in
Overall Height
38 in
Housing Length
40.5 in
Hood Width
68 in
Overall Length
60 in
Damper Size
36 x 36 in
Blade Diameter
36 in
Hood Length
60 in
Base Height
22 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Motor HP
1
Phase
3
Bearing Type
Sealed Pillow Block
Item
Axial Downblast Roof Exhaust Fan
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
7,308 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Mounting Position
Horizontal
Fan RPM
694
Number of Blades
6
Voltage
208-230/460
Max. Inlet Temp. (Deg. F)
104 Degrees F
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Max. BHP
1.2 hp
Propeller Material
Steel
CFM @ 0.000-In. SP
11,287 cfm
Recommended Gravity Backdraft Damper Item No.
3HHN1
Motor RPM
1,735 RPM
CFM @ 0.250-In. SP
8,962 cfm
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Hz
60 Hz
CFM @ 0.125-In. SP
10,211 cfm
Includes
Drive Package, Hood
Full Load Amps
3.2-2.9/1.4
Type
Axial Belt Drive Downblast
Mount Type
Roof Curb
Airflow @ 0.000 in SP
11,287 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
11,287 cfm
Blade Finish
Galvanized
Blade Material
Steel
Sound Level
20 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.375 in SP
7,308 cfm
Housing Material
Steel
Maximum Fan Speed
694 RPM
For High-Static Pressure Applications
No
Includes Drive Package
Yes
Base Shape
Square
Speed Controllable
No
Motor Speed
1,735 RPM
Maximum Inlet Air Temperature
104 Degrees F
Safety Features
Birdscreen
For Air Type
Clean Air
Maximum Static Pressure
3/8 in wc
Motor Horsepower
1 hp
High-Efficiency Motor
No
Brake Horsepower
1 1/5 hp
Application
Factories, Large Facilities, Warehouses
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Includes Motor
Yes
Number of Speeds
1
Mounting Orientation
Horizontal
Hood Type
Hinged Hood
Current
3.2-3.2/1.6 A
Compatible Curb Manufacturer Part Number
3AZJ2
Supply Airflow @ 0.000 in SP
11,287 cfm
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
8,962 cfm
Resistance Properties
Weather Resistant
Features
Strong and Weathertight Hood
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
10,211 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,287 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 11,287 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.