Flat Washer, For Screw Size M5 , Steel Black Oxide Finish, 5 PK

  • Mfr # Z8844

  • Zoro # G2730576


product price:  $7.39
/pk 5, $1.48/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
15 mm
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8844
Zoro #
G2730576
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Outside Diameter
15 mm
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
Inside Diameter
5.30 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thickness Tolerance
+0.40mm/-0.50mm
Application
Load Distributing
Rockwell Hardness
16N80
Color
Black
Type
Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.04
For Use With
Die And Jig Fixture Setup
Material Quality Standards
ASTM A108
Hardness
4 HRC
FDA Approved
Not FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 15 mm, Maximum Thickness 3.5 mm, System of Measurement Metric, Minimum Thickness 3.5 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.