This item is Discontinued.

Raytek Fixed Mount IR Temp Sensor, -40 to 1112F RAYMID10LTCB15

Fixed Mount IR Temp Sensor, -40 to 1112F (Discontinued)

  • Mfr # RAYMID10LTCB15
  • Zoro # G2732021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYMID10LTCB15
Zoro #
G2732021
UPC #
095969314787
Country of Origin
Germany

Dimensions

Dia.
0.55 in
Housing Length
3.2 in
Thread Size
M12 x 1
Manufacturers Warranty Length
No Warranty (Service Available)
Housing Width
2.4 in
Sensor Length
1.1 in
Cable Length
49.21 ft.

Details

Item
Fixed Mount Infrared Temperature Sensor
Environmental Applications
IP 65 (NEMA-4)
Loop Resistance
100 K Ohms On mV DC Output or 500 Ohms On mA DC Output With 24 V DC Power
Spectral Response
8 to 14um
Repeatability
+/-0.5% of Reading or +/-1 Degrees F, Whichever Is Greater
Response Time
150ms
Includes
Head Mounting Nut and Instructions
Ambient Temp. Range
32 Degrees To 160 Degrees F
Impedance
20 Ohms (On Thermocouple Output)

Description

Fixed Mount Infrared Temperature Sensor, Cable Length 49.21 ft., Thread Size M12 x 1, Impedance 20 Ohms (On Thermocouple Output), Repeatability +/-0.5 Percent of Reading or +/-1 Degrees F, Whichever Is Greater, Response Time 150ms, Includes Head Mounting Nut and Instructions, Loop Resistance 100 K Ohms On mV DC Output or 500 Ohms On mA DC Output With 24 V DC Power, Sensor Length 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.