Test Clip Lead, CAT II 300V, Shrouded Banana Plug, 3 ft. 4", PVC, Black

  • Mfr # 4WRD2

  • Zoro # G2732931


product price:  $7.69
/ea

Key Features

Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Shrouded Banana Plug
Length
3 ft. 4"
Color
Black
Features
Test Clip Leads can Help to Expand Testing Capabilities
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WRD2
Zoro #
G2732931
UPC #
190735523049
Country of Origin
China

Dimensions

Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Length - Test Lead
3 ft 4 in
Wire Size
18 AWG

Details

Item
Test Clip Lead
Instrument Safety Rating
CAT II 300V
Plug and Connector Description
Shrouded Banana Plug
Color
Black
Features
Test Clip Leads can Help to Expand Testing Capabilities
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Wire Insulation
PVC
Max. Voltage
300VAC
Item - Test Lead
Test Clip Leads
Number of Cords
1
Max. Amps
5
Connection - Test Lead
Right Angle Shrouded Plug to Hook Clip Probe
Max. Amps - Test Lead
5
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Voltage - Test Lead
300
Color Code - Test Lead
Black
Wire Gauge
18
Maximum Current
5 A
Insulation Material
PVC
Maximum Voltage
300 V
Meter Connection Type
Right Angle Shrouded Plug
Test End Termination
Hook Clip Probe
Number of Test Leads
1
Color Code
Black

Description

Test Leads, Color Code Black, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 3 3/8 ft, Maximum Voltage 300 V, Number of Test Leads 1, Instrument Safety Rating CAT II 300V, Maximum Current 5 A, Meter Connection Type Right Shrouded Plug, Features Test Clip Leads can Help to Expand Testing Capabilities, Manufacturers Warranty Length 1 yr, Wire Size 18 AWG, Wire Insulation PVC, Test End Termination Hook Clip, Insulation Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.