Screw Machine Drill Bit, 3.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS201A03600

  • Zoro # G2733829


product price:  $64.29
/ea

Key Features

Overall Length
62 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VDS201A03600
Zoro #
G2733829
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drill Bit Size
3.6 mm
Overall Length
62 mm
Flute Length
20 mm
Sizes Included
3.60mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Maximum Drilling Depth
14.00 mm
Drill Point Length
0.5900 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Shank Length
36 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1417
Standards
DIN 6535 / DIN 6537
Grade
WU25PD
List Number
VDS201A
Coolant Fed
Coolant Through
Series
VDS201
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Measurement System
Metric
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1417

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.