Shop MONSTER TOOL
See all product information
Create Account
Screw Machine Length Stub Drill, M (.2950 in) size, 1-9/16 in LOC, 2-3/4 in overall length, AlTiN finish
- Mfr # 460-202950B
- Zoro # G122434285
product price:Â
$
52.99
/ea
Key Features
Overall Length
2-3/4 in
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Length of Cut
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460-202950B
- Zoro #
- G122434285
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN
- Drill Bit Point Angle
- 135 Degrees
- For Use With
- Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
- Helix Angle
- 15º
Dimensions
- Overall Length
- 2-3/4 in
- Length of Cut
- 1-9/16 in
- Shank Dia.
- M (0.295 in)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.