Zoro Homepage
This item is Discontinued.
White-Rodgers Zone Valve, 3/4 In 13SH16-102

Zone Valve, 3/4 In (Discontinued)

  • Mfr # 13SH16-102
  • Zoro # G2736395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13SH16-102
Zoro #
G2736395
UPC #
-
Country of Origin
Italy

Dimensions

Connection Type/Size (In.)
Sweat 3/4
Height (In.)
3-5/8
Depth (In.)
5-1/2
Width (In.)
5-3/16

Details

Item
Motorized Zone Valve
Voltage
24
For Use With
2 Wire Control
Includes
Spring Return, SPST Auxiliary Switch
Coefficient of Volume
7.0
Electrical Connections
18 in Leads
Type
Normally Closed
Safe Working Water PSI
142
Max. Water Temp. (Deg. F)
230

Description

Motorized Zone Valve

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.