60 in Hook-and-Loop Dust Mop, Green, Microfiber
Mfr # FGQ46000GR00
Zoro # G2736711
product price:Â $51.45
/eaKey Features
Connection Type
Hook-and-Loop
Handle Material
Microfiber
Handle Color
Green
Color
Green
Color Coding System
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGQ46000GR00
Zoro #
G2736711
UPC #
086876182514
Country of Origin
Viet Nam
Dimensions
Depth
5 in
Length
60 in
Overall Depth
5 in
Overall Width
60 in
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 60 in, Overall Depth 5 in, Launderable Yes, Color Green, Mop End Type Loop, Compatible Grainger Part Number 3CCY9, Compatible Manufacturer Part Number FGQ59500YL00, FGQ60000BK00, Color Coding System Yes, Features Double Finished Edge, Zig-Zag Design, Connection Thread Type Not Applicable, Antimicrobial No, Chlorine Bleach Safe Yes, Includes Scrubber Yes, Product Type Dust Mop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.