Resistance temperature detector, 6" (15 cm) length, 1/8" dia.

  • Mfr # RTD-686

  • Zoro # G2738556


product price:  $366.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 1202 Degrees
Temp. Range (C)
-200 Degrees to 650 Degrees
Probe Length
6 in
Primary Measuring Element
RTD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTD-686
Zoro #
G2738556
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
6 in
Probe Wire Length
2 ft 10 in
Wire Length
2 ft. 10"
Probe Dia.
1/8 in
Manufacturers Warranty Length
1 yr
Cable Length
2 ft 10 in
Opening/Diameter
0.125 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.125 in
Probe Size
1/8 in x 6 in

Details

Item
Surface Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 1202 Degrees
Temp. Range (C)
-200 Degrees to 650 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
100 Ohm RTD
Probe Connector
Bare Wire
Probe Connection Type
Bare Wire
Probe Contact Material
316 Stainless Steel
Accuracy
+/-0.30 Degrees C/ +/-0.12 ohm at 0 Degrees C
Use
Air or Surface
Probe Material
316 Stainless Steel
Temperature Measuring Element
RTD, Pt 100 Ohm
Includes Signal Converter
No
For Application
Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment
For Gases
Yes
For Air
Yes
Includes Thermowell
No
Minimum Temperature F
-328 Degrees F
For Liquids and Gels
No
Maximum Temperature F
1,202 Degrees F
Resistance
100 ohm
RTD Type
3-Wire 100 ohm
For Solids
No
Probe Sheath Material
304 Stainless Steel
Number of Wires
3-Wire
Temperature Range
-328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C
Maximum Temperature C
650 Degrees C
Minimum Temperature C
-200 Degrees C
Connector Type
Bare Wire
For Surfaces
No
Probe Bend
Straight
Maximum Temperature °C
650 Degrees C
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °C
650 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
1,202 Degrees F
Minimum Temperature °C
-200 Degrees C

Description

Surface Temperature Probe, RTD Type 3-Wire 100 ohm, For Application Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment, Number of Wires 3-Wire, Bare Wire, Cable Length 2 ft 10 in, Insertion, -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.