Mesh Drafting Chair, Padded Arms, Black Mesh/Black Frame

  • Mfr # BL-LB-8801X-D-BLK-GG

  • Zoro # G2740309


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
Padded Arms
Seat Material
Mesh
Color
Black Mesh/Black Frame
Adjustable
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL-LB-8801X-D-BLK-GG
Zoro #
G2740309
UPC #
889142695882
Country of Origin
China

Details

Office Chair Style
Drafting Chair
Arm Style
Padded Arms
Seat Material
Mesh
Color
Black Mesh/Black Frame
Adjustable
Swivel
Style
Mid Back Drafting Chair

Description

This top-quality drafting chair is constructed with a higher seat range to reach work surfaces that are above the average desk height, like counters and bars. Designed for artists, engineers, lab technicians and other creative work professionals, this tall drafting chair provides enhanced back support to maximize productivity. Equipped with extra padding throughout, our adjustable-height drafting chair effortlessly raises and lowers to your desired height via an easy-to-operate pneumatic adjustment lever. The integrated chrome foot ring around the base provides a comfortable place for your feet to rest and a waterfall front seat edge helps reduce pressure against the lower legs while increasing circulation. Padded armrests flip up and out of the way as needed, allowing you to quickly switch between tasks with greater flexibility. Breathable mesh material helps keep you cool during extended work sessions. Additional features of our drafting table chair include: - - Synchro-tilt control that lets the chair's seat and back recline into your ideal sitting position. - - Dual-wheel, easy-rolling casters that glide across any surface for effortless mobility. - - Contoured backrest with lumbar support that reduces back and neck strain. - Enhance your work experience with our mesh drafting chair offering a practical and attractive seating solution. Whether used at home or the office, this mid-back mesh chair swivels 360 degrees to maximize your workspace without causing strain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.