Welding Cylinder Truck, 2 Cyl, 780 lb.

  • Mfr # 1324 IIE

  • Zoro # G2740787


product price:  $1,194.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Width
33 in
Material
Steel
Color
Green
Load Capacity
780 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1324 IIE
Zoro #
G2740787
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
33 in
Wheel Diameter
16 in
Overall Depth
12 1/2 in
Max. Tank Dia. Oxygen
9 1/2 in
Wheel Width
4 in
Max. Tank Dia. Acetylene
12 1/2 in
Base Plate Dimensions
13 x 24 in
Width
35"
Tool Tray Width
23 in
Handle Height
46 in
Tool Tray Height
43 3/4 in
Height
62 in
Nose Plate Depth
13 in
Deck Height
1/2 in
Overall Height - Cylinder Lowered
66 in
Overall HxWxD
66 in x 33 in x 12 1/2 in
Lifting Ring Inside Diameter
3 in
For Maximum Container Diameter
12 1/2 in
Axle-Mounted Wheel Dia.
16 in
Overall Height - Cylinder Raised
62 in
Axle Dia.
3/4 in
Nose Plate Width
24 in
Axle-Mounted Wheel Width
4 in
Securing Mechanism Height
26 in
Nose Plate Thickness
3/32 in
For Maximum Cylinder Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in

Details

Material
Steel
Color
Green
Load Capacity
780 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Cylinder Capacity
2
Hand Truck Handle Type
Continuous Frame
Wheel Bearings
Ball
Includes
Steel Band to Cylinder, Lockable Cabinet for Cutting Unit and Regulators
For Use With
Welding Cylinders and Torches
Finish
Powder Coated
Standards
29 CFR 1926.350(a)(10)
Frame Type
Rounded Back
Frame Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Includes Stair Climber
Without Stair Climber
For Surface Type
Concrete, Grass, Wood
Cylinder Orientation
Side by Side
Nose Plate Material
Steel
Non-Marking Axle-Mounted Wheels
No
Compatible with Product Type
Welding Cylinders and Torches
Nose Plate Type
Solid Straight
Caster/Wheel Configuration
(2) Axle-Mounted
Features
Equipped with Lockable Cabinet
Includes Lift Ring
With Lift Ring
Nose Plate Profile
Standard
Securing Mechanism
Perma Clamp
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Weight
115 lb
Includes Firewall
No
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Offset
Frame Finish
Powder Coated
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Brake Type
No Caster Brake
Type
Standard

Description

2, Overall Height 66 in, Overall Width 33 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.