Danger, No Clearance For Person On Car, 5 in x 7 in, Reflective Sheeting, U3-1817-RD_7X5

  • Mfr # U3-1817-RD_7X5

  • Zoro # G2741886


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Legend
No Clearance For Person On Car
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1817-RD_7X5
Zoro #
G2741886
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
No Clearance For Person On Car
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Background Color
White
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header
Danger
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend
No Clearance For Person On Car
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Person On Car, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.