Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # WSFI-1202500-100P

  • Zoro # G2746073


product price:  $6.99
/pk 100, $0.07/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#12
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSFI-1202500-100P
Zoro #
G2746073
UPC #
00194484254001
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
2-1/2 in
Drive Size
3/8 in
Head Dia.
0.406 in
Head Width
0.406 in
Overall Length
2 1/2 in
Maximum Head Height
1/8 in
Maximum Head Width
13/32 in
Maximum Drill Bit Size
1/8 in
Minimum Thread Length
1 21/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ANSI B18.6.1
Item
Wood Screw
Meets/Exceeds
ANSI B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
10
Point Type
A

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #12, Fastener Length 2 1/2 in, Head Width 0.406 in, Drive Size Not Applicable, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 1 21/32 in, Pack Size Small, Maximum Head Width 13/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, System of Measurement Inch, Head Type Flat, Point Type A, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.