Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U3-1322-RD_10X7

  • Mfr # U3-1322-RD_10X7

  • Zoro # G2749726


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1322-RD_10X7
Zoro #
G2749726
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Material
Vinyl
Sign Legend Color
Black
Legend Style
Text
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Legend
Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Sign Legend Background Color
White
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.