No 13 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A04700

  • Zoro # G2749980


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#13
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VDS403A04700
Zoro #
G2749980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87 mm
Drill Bit Size
#13
Shank Dia.
6 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Flute Length
49 mm
Drilling Depth
41.00mm
Shank Length
36 mm
Drill Point Length
0.7800mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
41 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
403
Number of Pieces
1
Decimal Equivalent
0.1850
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
33 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Sheeter Drill
No
Material Grade - Machining
WU25PD
Series
VDS403
Number of Coolant Holes
2
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Wire
Drill Bit Point Type
Conical Point
Spiral Direction
Right Hand
Helix Angle - Maximum
33 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.