This item is Discontinued.

Parker Weld Tubing, Poly, 1/2 In OD, White, 250 Ft HUFR-8-090-WH-0250

Weld Tubing, Poly, 1/2 In OD, White, 250 Ft (Discontinued)

  • Mfr # HUFR-8-090-WH-0250
  • Zoro # G2749993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HUFR-8-090-WH-0250
Zoro #
G2749993
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.320 in
Outside Dia.
1/2 in
Wall Thickness
0.090 in

Details

Item
Weld Tubing
Standards
Meets UL94 V-2
Type
MicroWeld(TM)
Color
White
Material
Polyurethane
Hardness
Shore A 98

Description

Weld Tubing, Hardness Shore A 98, Material Polyurethane, Standards Meets UL94 V-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.