Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCO0305/T6P
Zoro #
G2751707
UPC #
071649119873
Country of Origin
Philippines
Dimensions
Required Door Thickness
1 3/8 in and 1 3/4 in
Details
Item
Knob Lockset
Electrical/Mechanical
Mechanical
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
Location Type
Residential
Lockset Finish
Antique Brass
Series
BCO
Keyway Type
None
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in or 2 3/4 in
Style
BCO Biscuit
Knob Material
Steel
Lockset Performance Strength
Light Duty
ADA Compliant
No
Lockset Fire Rating
3 hr
Standards
ANSI
Ligature Resistant
No
Strike Dim.
2 1/4 in x 1 3/4 in
Strike Type
Square Corner Full Lip Strike
Keying
Unkeyed
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, BCO Biscuit Style, Antique Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series BCO, Strike Dim. 2-1/4 In. x 1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.