CPVC Elbow, 90 Degrees, Schedule 80, 3/4" Pipe Size, Socket x Socket

  • Mfr # 9806-007

  • Zoro # G2751804


product price:  $4.15
/ea

Key Features

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806-007
Zoro #
G2751804
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
For Pipe Outside Diameter
3/4 in
Overall Length
2 3/8 in
Fitting Side A Outside Diameter
1 3/8 in

Details

Fitting Connection Type
Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Schedule 80
Item
Elbow, 90 Degrees
Standards
ASTM D1784, NSF14 Certified
Max. Temp.
210 Degrees F
Max. Pressure
688 psi @ 73 Degrees F
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
90 Degree Elbow
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 200 Degrees F
Maximum Operating Pressure
690 psi @ 73 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side B Type
Socket
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side A Gender
Female
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
For Pipe Schedule
80
Fitting Side A Type
Socket
Includes Plug
No
Includes Shield
No

Description

90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, 1 3/8 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/4 in, 2 7/16 in Overall Length, 690 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.