Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1638-RD_10X7

  • Mfr # U5-1638-RD_10X7

  • Zoro # G2755886


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Notice
Legend
You Will Be Subject to Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1638-RD_10X7
Zoro #
G2755886
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
You Will Be Subject to Search
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Double-Sided
No
Material
Vinyl
Header Legend Color
White
Legend Style
Text
Language
English
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Abrasion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
You Will Be Subject To Search
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Will Be Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.