3" x 1" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307001382

  • Zoro # G2756065


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 1"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001382
Zoro #
G2756065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3" x 1"
Pipe Size (Fittings)
3" x 1"
Pipe Size
3" x 1"
Outside Dia.
3-1/2"
Hex Size
3 1/2 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Reducing Bushing
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Material Grade
316
For Pipe Schedule
160
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Silver
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No

Description

The ZORO SELECT - 4307001382 is a stainless steel hex reducing bushing designed to connect different pipe sizes through threaded connections. Its corrosion- and temperature-resistant properties conform to standards specified for industrial, commercial, and plumbing systems. The fitting features a male-threaded side with a 3-inch nominal pipe size and a female-threaded side with a 1-inch nominal pipe size, enabling adaptable and secure connections with leak-resistant joints.

Key Features:

  • Material grade: 316 stainless steel for corrosion and temperature resistance.
  • Pressure rating: rated for use within specified pressure and temperature ranges.
  • Connection type: MNPT (Male National Pipe Thread) x FNPT (Female National Pipe Thread).
  • Fitting shape: Hex reducing bushing with a 3 1/2-inch across flats hex size for wrench tightening.
  • Overall length: 1 1/2 inches, with an outside diameter of 3-1/2 inches.
  • Standards: Threads conform to ASME B1.20.1; materials conform to ASTM A182; dimensions conform to ASME B16.11.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.